Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stor-More® Visibility Locker Adjustable Shelf 30"W X 30"D 14ga. Galvanized

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Stor-More® Visibility Locker Adjustable Shelf 30"W X 30"D 14ga. Galvanized

Item #: WBB644426

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.53 Save up to 47%
Price: $75.95
Product Information
Customer Review
Product Q&A
Accessories
This is a 14-Gauge galvanized sheet metal adjustable shelf for your Stor-More® Visibility Locker. Add additional shelves to meet your storage needs.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • ASSEMBLYAssembled
    • BRANDFolding Guard
    • COLOR FAMILYGray
    • COLOR FINISHGalvanized
    • CONSTRUCTION14-Gauge Galvanized Sheet Metal
    • MANUFACTURERS PART NUMBER3030
    • PACKAGE QUANTITY1
    • SERIESStor-More®
    • WEIGHT LBS16
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:62