Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire Tenant Locker Double Tier Add-On Unit  3' W x 5' D x 7'-6" Tall
See all 48 items in product family

Husky Rack & Wire Tenant Locker Double Tier Add-On Unit 3' W x 5' D x 7'-6" Tall

Item #: WBB470269

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $525.92 Save up to 21%
Price: $415.95
Product Information
Customer Review
Product Q&A
Accessories
Tenant Locker Double Tier Add-On Unit 3' W x 5' D x 7'-6" Tall

Wireway Husky Stored-Secure is 10 gauge diamond pattern woven wire partitions built on angle iron frames for superior strength and ease of assemble. Whether needing storage for tenants, or a cylinder storage unit for your shop. Stored Secure Tenant Locker is the economical solution. Choose between Single and Double Tier lockers with or without ceilings. Optional Wire Mesh Back Panels are ideal for back-to-back locker installation or in areas where a single row of lockers is set away from the wall. Add-On Units can be easily attached to starter locker to create multiple locker units side-by-side.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES60
    • HEIGHT INCHES90
    • ASSEMBLYUnassembled
    • BRANDHusky Rack & Wire
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION10 Gauge Wire
    • DESCRIPTIONAdd-On Unit
    • MANUFACTURERS PART NUMBERTLDA0305
    • STYLEWithout Roof
    • TYPEDouble Tier
    • WEIGHT LBS152.51

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result