Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with 1 Fixed Center Shelf

Little Giant® Welded Storage Locker, Mesh Sides, 73"W x 39"D x 52"H

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Little Giant® Welded Storage Locker, Mesh Sides, 73"W x 39"D x 52"H

Item #: WBB996626

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $855.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Little Giant® Welded Storage Locker, Mesh Sides, 73"W x 39"D x 52"H

VISIBLE CONTENTS Welded Storage Lockers, 2000 lbs. Capacity - These stationary security cabinets measure only 52" overall height. Small diamond shaped openings and heavy gauge steel provide maximum security for small items. The double doors swing open 270 degrees, and feature padlockable slide latch. 46-1/2" interior cabinet height. Oversized footpads for better weight distribution, 4" underclearance. All-weldedsteel construction with durable powder coated finish. No Center Shelf

Product Specifications

    • WIDTH INCHES73
    • DEPTH INCHES39
    • HEIGHT INCHES52
    • INSIDE DEPTH INCHES36
    • INSIDE HEIGHT INCHES46-1/2
    • INSIDE WIDTH INCHES72
    • CAPACITY LBS2000
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DOOR HANDLEPadlockable Slide Latch
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • MANUFACTURERS PART NUMBERSCN-3672-NC
    • PACKAGE QUANTITY1
    • STYLENo Center Shelf
    • WEIGHT LBS338
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:64