Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco C-Thru Box Locker CSRS-721872-A 216 - 16 Person No Legs, 12x18x12, Assembled, Putty

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Tennsco C-Thru Box Locker CSRS-721872-A 216 - 16 Person No Legs, 12x18x12, Assembled, Putty

Item #: WBB550004

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $758.00
Product Information
Customer Review
Product Q&A
Accessories
C-Thru 16 Person Box Locker, No Legs, 12"W X 18"D X 12"H, Assembled, Putty

Tennsco C-Thru 16 Person Lockers delivers extra hanging space for longer garments Tennsco T-Thru 16 Person Locker offers a design that can accommodate 16 people " ideal for tight spaces. Unit consists of two 6 box lockers vertical and a 4 box unit horizontal, Coat rod is mounted underneath 4 Box Unit.

Tennsco C-Thru Sixteen Person Locker Features:
  • 16 openings, 12" wide x 12" high x 18" deep.
  • Heavy Duty reinforced Plexiglas doors.
  • Available with or without legs.
  • Available assembled or unassembled.
  • Coat rod included


Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • OVERALL HEIGHT INCHES72
    • TOTAL WIDTH INCHES72
    • ASSEMBLYAssembled
    • BRANDTennsco
    • COLOR FAMILYPutty
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DOOR HANDLELock Hasp
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERCSRS-721872-A 216
    • OPENINGS16
    • SHELF CAPACITY LBS75
    • STYLENo Legs
    • TYPE16 Person
    • WEIGHT LBS227
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:44