Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco C-Thru Wall Mount Box Locker CBS1-121812-4 02 - 4 Person 12 x 18 x 12 Assembled, Medium Grey

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Tennsco C-Thru Wall Mount Box Locker CBS1-121812-4 02 - 4 Person 12 x 18 x 12 Assembled, Medium Grey

Item #: WBB549865

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 268.95
Product Information
Customer Review
Product Q&A
Accessories
C-Thru 4 Person Wall Mount Box Locker, 12"W X 18"D X 12"H, Assembled, Medium Grey

Tennsco C-Thru Wall Mounted Lockers are perfect for securely storing smaller items where floor space is at a premium. Wall mounted unit offers four lockers with reinforced clear Plexiglas. Ideal for situations where contents need to be visually inspected. Includes full length coat rod.

C-Thru Wall Mounted Locker Features:
  • Four compartments 12" wide x 12" high x 18" deep.
  • Rugged padlock hasps.
  • Heavy Duty reinforced Plexiglas doors.
  • Comes fully assembled except for coat rod.
  • Coat rod included.
  • Optional built-in locks.


Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES12
    • OVERALL HEIGHT INCHES12
    • TOTAL WIDTH INCHES48
    • ASSEMBLYAssembled
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHMedium Gray
    • CONSTRUCTIONSteel
    • DOOR HANDLELock Hasp
    • GROUP--
    • MANUFACTURERS PART NUMBERCBS1-121812-4 02
    • OPENINGS4
    • SHELF CAPACITY LBS75
    • STYLE--
    • TYPE4 Person Wall Unit
    • WEIGHT LBS62
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!