Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco C-Thru Locker CDL-121236 - Double Tier w/Legs 1 Wide 12 X 12 X 36, Assembled, Light Grey

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Tennsco C-Thru Locker CDL-121236 - Double Tier w/Legs 1 Wide 12 X 12 X 36, Assembled, Light Grey

Item #: WBB549977

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $263.95
Product Information
Customer Review
Product Q&A
Accessories
C-Thru Double Tier Locker, With Legs, 1 Wide, 12"W X 12"D X 12"H, Assembled, Light Grey

Tennsco C-Thru Lockers are the perfect solution for viewing the contents of lockers without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be visible.

Tennsco C-Thru Lockers Features:
  • Contents of lockers are clearly visible without the need to open the locker.
  • Three coat hooks per opening.
  • Heavy Duty Plexiglas door inserts.
  • Heavy duty steel constructions with visual door panels.
  • Vandal-resistant handles for secure storage of personal belongings.
  • Plexiglas doors that incorporate corner-to corner reinforcements
  • Positive 2-point locking system in doors.
  • Available fully assembled only.


Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES36
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHLight Gray
    • CONSTRUCTIONSteel
    • DOOR HANDLERecessed Latch
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERCDL-121236-1 053
    • OPENINGS2
    • SHELF CAPACITY LBS75
    • STYLEWith Legs
    • TYPEDouble Tier
    • WEIGHT LBS73
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:26