Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco C-Thru Box Locker CBL6-121212-1 03 - Six Tier w/Legs 1 Wide 12x12x12, Assembled, Black

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Tennsco C-Thru Box Locker CBL6-121212-1 03 - Six Tier w/Legs 1 Wide 12x12x12, Assembled, Black

Item #: WBB549889

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $228.95
Product Information
Customer Review
Product Q&A
Accessories
C-Thru Six Tier Box Locker, With Legs, 1 Wide, 12"W X 12"D X 12"H, Assembled, Black

Tennsco C-Thru Lockers - Box Lockers - are ideal for securely storing smaller items like purses, lunches, books, and athletic gear. The configurations save valuable floor space in schools, clubs, and hospitals.

Tennsco C-Thru Box Lockers Feature:
  • Contents of lockers are clearly visible without the need to open the locker
  • Heavy duty steel constructions with visual door panels
  • Vandal-resistant handles for secure storage of personal belongings
  • Plexiglas doors that incorporate corner-to corner reinforcements
  • Heavy Duty reinforced Plexiglass doors
  • Rugged padlock hasps
  • Available fully assembled only


Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES12
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDTennsco
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR HANDLELock Hasp
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERCBL6-121212-1 03
    • OPENINGS6
    • SHELF CAPACITY LBS75
    • STYLEWith Legs
    • TYPESix Tier
    • WEIGHT LBS58
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:25