Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell KCSB18ME Wood/Metal Hybrid Locker Closed Side Base 18x6 Black

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Hallowell KCSB18ME Wood/Metal Hybrid Locker Closed Side Base 18x6 Black

Item #: WB443300

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.11 Save up to 50%
Price: $8.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HALLOWELL® WOOD & METAL HYBRID LOCKERS
Closed Side Base
Encloses the area between the locker legs for a clean appearance and easier maintenance. Made using one-piece heavy gauge steel. Black metal finish. 1 Year Limited Warranty.

Product Specifications

    • DEPTH INCHES18
    • HEIGHT INCHES6
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION24 Gauge Steel
    • DESCRIPTIONEnd Base
    • MANUFACTURERS PART NUMBERKCSB18ME
    • WEIGHT LBS1
    • accessory_typeBase
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:21