Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Finished End Panel Options

Hallowell RL242484-1SB Recruiter Wood Sport Locker Single Tier 24x24x84 Assembled Red Oak

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Hallowell RL242484-1SB Recruiter Wood Sport Locker Single Tier 24x24x84 Assembled Red Oak

Item #: WB443324

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,259.16 Save: up to 62%
Price: $869.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
HALLOWELL® RECRUITER™ WOOD SPORTS LOCKERS
Hallowell® Recruiter™ wood lockers are great for sports teams and athletic locker rooms. Ideal for athletic teams in football, baseball, basketball and more. Locker body is made using 3/4" thick red oak plywood with 3 coat catalyzed clear lacquer finish. Top shelf includes an open front storage compartment and a security cabinet with built-in combination lock and full length piano hinges. Security box measures 11"W x 12"D x 12"H. Includes a convenient coat hook and chrome plated coat rod. Lower foot locker doubles as a seat and allows bulk item storage. Foot locker is louvered for ventilation. 4"H base. Ships fully assembled. Assembled lockers are not returnable. Lead Certified available; call for information. Can be custom made and designed to meet your needs and specifications; call for details. 1 Year Limited Warranty. End panels are are required for all exposed ends (locker sides are not finished). Please order accordingly. Right End Panel includes trim for the rightmost locker in a run, and Left End Panel includes the trim for the leftmost locker in a run.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES84
    • COLOR FINISHRed Oak
    • ASSEMBLYAssembled
    • BRANDHallowell
    • CONSTRUCTIONPlywood
    • DESCRIPTIONWood Sport Locker
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERRL242484-1SB
    • OPENINGS1
    • OVERALL HEIGHT INCHES84
    • OVERALL WIDTH INCHES24
    • TYPESingle Tier
    • WEIGHT LBS143
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.