Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell WCB358W-RO Wood Club Locker Base 45x18x4 Red Oak

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Hallowell WCB358W-RO Wood Club Locker Base 45x18x4 Red Oak

Item #: WB443316

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $323.55 Save up to 64%
Price: $117.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HALLOWELL® ALL WOOD CLUB LOCKERS
Locker Base
Locker base raises lockers 4" off the floor. Finished base adds and maintains an attractive appearance. Made using 3/4" thick red oak plywood with a 3 coat catalyzed clear lacquer finish. Not returnable. Factory installed and must be purchased in same order as unit; call for more information. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES45
    • DEPTH INCHES18
    • HEIGHT INCHES4
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYRed
    • COLOR FINISHRed Oak
    • CONSTRUCTIONPlywood
    • DESCRIPTIONFront Base
    • MANUFACTURERS PART NUMBERWCB358W-RO
    • WEIGHT LBS4
    • accessory_typeBase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:66