Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell UW3288-2MEW Wood/Metal Hybrid Locker Double Tier 12x18x36 6 Door Ready to Assemble

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Hallowell UW3288-2MEW Wood/Metal Hybrid Locker Double Tier 12x18x36 6 Door Ready to Assemble

Item #: WB443283

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,696.81 Save up to 62%
Price: $ 1,019.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HALLOWELL® WOOD & METAL HYBRID LOCKERS
Double Tier, Three Wide Lockers ? Ready-To-Assemble
Hallowell® wood & metal hybrid lockers combine the strength of metal with the attractive allure of wood. Hybrid storage lockers are made to last using a one-piece 24 gauge welded steel body with 16 gauge steel channel reinforcements and a corrosion resistant finish. Furniture-grade red oak doors have a 3 coat lacquer finish. Doors include full length piano hinges and cylinder locks for strength and security. Includes 6"H legs. Black metal finish with red oak doors. Number plates are included; please specify numbers at time of order, otherwise starts with #1. Double Tier Lockers feature one double prong ceiling hook and two single prong hooks. 1 Year Limited Warranty.

Click here to see the selections of Unassembled and Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • OVERALL HEIGHT INCHES78
    • OVERALL WIDTH INCHES36
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYBlack
    • COLOR FINISHBlack Body/Red Oak Door
    • CONSTRUCTION24 Gauge Steel Body/Plywood Door
    • DESCRIPTIONWood/Metal Hybrid Locker
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBERUW3288-2MEW
    • OPENINGS6
    • TYPEDouble Tier
    • WEIGHT LBS261
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!