Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell UW1588-2A-MEW Wood/Metal Hybrid Locker Double Tier 15x18x36 2 Door Assemble

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Hallowell UW1588-2A-MEW Wood/Metal Hybrid Locker Double Tier 15x18x36 2 Door Assemble

Item #: WB443294

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,215.58 Save up to 64%
Price: $438.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HALLOWELL® WOOD & METAL HYBRID LOCKERS
Double Tier, One Wide Locker ? Assembled
Hallowell® wood & metal hybrid lockers combine the strength of metal with the attractive allure of wood. Hybrid storage lockers are made to last using a one-piece 24 gauge welded steel body with 16 gauge steel channel reinforcements and a corrosion resistant finish. Furniture-grade red oak doors have a 3 coat lacquer finish. Doors include full length piano hinges and cylinder locks for strength and security. Includes 6"H legs. Black metal finish with red oak doors. Number plates are included; please specify numbers at time of order, otherwise starts with #1. Double Tier Lockers feature one double prong ceiling hook and two single prong hooks. Assembled lockers are not returnable. 1 Year Limited Warranty.

Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • OVERALL HEIGHT INCHES78
    • OVERALL WIDTH INCHES15
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYBlack
    • COLOR FINISHBlack Body/Red Oak Door
    • CONSTRUCTION24 Gauge Steel Body/Plywood Door
    • DESCRIPTIONWood/Metal Hybrid Locker
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERUW1588-2A-MEW
    • OPENINGS2
    • TYPEDouble Tier
    • WEIGHT LBS108
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:25