Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood 1 Compartment Open Storage 30" D Locker, Natural Oak Color
See all 32 items in product family

Ironwood 1 Compartment Open Storage 30" D Locker, Natural Oak Color

Item #: WBB485718

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,119.00 Save up to 48%
Price: $ 584.00
Product Information
Customer Review
Product Q&A
Accessories
Ironwood 1 Compartment Open Storage Locker - Natural Oak

This 27-1/2"W x 30"D x 85-1/2"H storage locker is made of solid wood with Natural Oak finish for long lasting durability. Ideal when used in a secured room and for general storage of personal belongings, athletic equipment, musical instruments and more. Ships fully assembled.

Product Specifications

    • DEPTH INCHES30
    • OVERALL HEIGHT INCHES85-1/2
    • OVERALL WIDTH INCHES27-1/2
    • CAPACITY LBS400
    • BRANDIronwood
    • COLOR FAMILYBrown
    • COLOR FINISHNatural Oak
    • CONSTRUCTIONWood
    • DOOR TYPEOpen
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER501-8-O-NO
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SERIESTeton
    • TYPESingle Tier
    • WEIGHT LBS220
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!