Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood 10 Compartment Black Grill Door 30" D Locker, Maple Color
See all 33 items in product family

Ironwood 10 Compartment Black Grill Door 30" D Locker, Maple Color

Item #: WBB485684

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,493.00 Save up to 48%
Price: $ 1,814.00
Product Information
Customer Review
Product Q&A
Accessories
Ironwood 10 Compartment Black Grill Door 30" D Locker, Maple Color

Ironwood provides plenty of cabinet options to solve your unique storage needs. Grill doors provide the security you need while allowing you to see the contents inside. Grill doors also provide excellent ventilation. Doors feature individual lock hasps for added security. Locks sold separately. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.

Product Specifications

    • DEPTH INCHES30
    • OVERALL HEIGHT INCHES85-1/2
    • OVERALL WIDTH INCHES27-1/2
    • CAPACITY LBS400
    • BRANDIronwood
    • COLOR FAMILYBrown
    • COLOR FINISHMaple
    • CONSTRUCTIONWood
    • DOOR TYPEBlack Grill Door
    • GROUP2 Wide
    • MANUFACTURERS PART NUMBER513-4-G-MP
    • OPENINGS10
    • PACKAGE QUANTITY1
    • SERIESTeton
    • TYPEFive Tier
    • WEIGHT LBS435
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed