Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood 2 Compartment Black Grill Door 40" D Storage Locker, Maple Color
See all 32 items in product family

Ironwood 2 Compartment Black Grill Door 40" D Storage Locker, Maple Color

Item #: WBB485519

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,955.00 Save up to 50%
Price: $ 987.00
Product Information
Customer Review
Product Q&A
Accessories
Ironwood 2 Compartment Black Grill Door Storage Locker - Maple

This 27-1/2"W x 40"D x 85-1/2"H storage locker is divided into 1/2 upper compartment and 1/2 lower compartment. Made of solid wood with Maple finish for long lasting durability. Grill doors provide excellent ventilation and have individual lock hasp for added security. Locks sold separately. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Ships fully assembled.

Product Specifications

    • DEPTH INCHES40
    • OVERALL HEIGHT INCHES85-1/2
    • OVERALL WIDTH INCHES27-1/2
    • CAPACITY LBS400
    • BRANDIronwood
    • COLOR FAMILYBrown
    • COLOR FINISHMaple
    • CONSTRUCTIONWood
    • DOOR TYPEBlack Grill Door
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER502-14-G-MP
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SERIESTeton
    • TYPEDouble Tier
    • WEIGHT LBS390
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!