Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood 6 Upper, 1 Lower Compartment Solid Door 30" D Locker, Maple
See all 18 items in product family

Ironwood 6 Upper, 1 Lower Compartment Solid Door 30" D Locker, Maple

Item #: WBB485665

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,566.00 Save up to 49%
Price: $ 1,305.00
Product Information
Customer Review
Product Q&A
Accessories
Ironwood 6 Upper Compartments, 1 Lower Compartment Solid Door Storage 30" D Locker, Maple Color Finish

Ironwood provides plenty of cabinet options to solve your unique storage needs. Solid melamine doors provide full security when locked with the individual lock hasps. Locks sold separately. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.

Product Specifications

    • DEPTH INCHES30
    • OVERALL HEIGHT INCHES85-1/2
    • OVERALL WIDTH INCHES27-1/2
    • CAPACITY LBS400
    • BRANDIronwood
    • COLOR FAMILYBrown
    • COLOR FINISHMaple
    • CONSTRUCTIONWood
    • DOOR TYPELaminate Door
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER515-6-M-MP
    • OPENINGS6 Upper, 1 Lower
    • PACKAGE QUANTITY1
    • SERIESTeton
    • TYPEFour Tier
    • WEIGHT LBS390
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!