Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18 Compartment Wooden Mail Sorter
See all 4 items in product family

18 Compartment Wooden Mail Sorter

Item #: WBB197253

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $235.00 Save up to 38%
Price: $144.95
Product Information
Customer Review
Product Q&A
Accessories
18 Compartment Wooden Mail Sorter

Sturdy strength will help you sort Sturdy Mail Sorters are made of compressed wood with adjustable hardboard dividers. The 18 Compartment Sorter has large slots to accommodate over-sized envelopes. Stack up to two high to increase sorting capability. Black plastic molding does double-duty, first as an attractive accent to the finish and second as a label holder for identifying the bins (labels are included). Durable laminate finish will compliment any setting. Solid fiberboard back provides stability for the unit.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES33-3/4
    • DEPTH INCHES12
    • HEIGHT INCHES33-3/4
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONFurniture Grade Particleboard
    • DESCRIPTION18 Compartment Wooden Mail Sorter
    • NUMBER OF COMPARTMENTS18
    • WEIGHT LBS60
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Mail Sorter

Your review: I like the mail sorter, but I would have colored the back and the slot bottoms to match the rest of the structure.

Pros: Easy to put together and the structure seems sturdy.

Cons: Slot bottoms are a little loose. Would have liked them to be a little tighter. And the color issue I mentioned in the review.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:26