

 |
Browse Mailroom Furniture (433 Items) |
|
 |
Horizontal Mail Sorting Table 60" W - Gray |
| |
|
 |
|
 |
|
 |
|
|
|
Horizontal Mail Sorting Table 60" W - Gray
|
Availability: Usually ships in 20 to 23 days
Stock No: WB651255GY
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-2 |
$440.95 ea. |
| 3+ |
$414.00 ea. |
|
|
|
|

 |
 |
 |
 |
 |
 |
|
|
| |
|
|
|
Horizontal Mail Sorting Table 60" W - Gray |
|
|
|
|
| Total for 3 items is $895.85 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
MAILFLOW-TO-GO™ MAILROOM FURNITURE
60"W Work Table
Mailroom furniture collection helps handle mail efficiently in a space saving set-up. Sort, organize and store mail for a variety of environments including offices, businesses, schools, shipping and receiving areas and more. Work surface is made of 1" thick scratch resistant laminate with a birth finish. Framing is made of durable steel with a gray baked enamel finish. Table top features protective PVC-edge banding for safety. Table legs are made of sturdy 1-1/2" x 1-1/2" x 16 gauge steel that allow height adjustments from 29-36"H to maintain a proper work height. Legs include adjustable leveling feet for uneven surfaces. Easy assembly. Limited Lifetime Warranty.
|
| Product Specifications |
| WIDTH INCHES |
60 |
| DEPTH INCHES |
30 |
| HEIGHT INCHES |
29 to 36 |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Assembled |
| BRAND |
Mayline® |
| CONSTRUCTION |
Steel and plastic |
| DESCRIPTION |
60"W Sorting Table |
| FRAME COLOR/FINISH |
Gray |
| MANUFACTURERS PART NUMBER |
Tb60gy |
| MODEL |
651255gy |
| WEIGHT LBS |
112 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|