Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayline® Mailflow-To-Go Systems 2-Tier Elevated Sorter - 40 Pockets

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Mayline® Mailflow-To-Go Systems 2-Tier Elevated Sorter - 40 Pockets

Item #: WBF3598GY

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $920.00 Save up to 42%
Price: $ 531.00
Product Information
Customer Review
Product Q&A
Mailflow-To-Go Systems 2-Tier Elevated Sorter - 40 Pockets

The 2-tier, with riser Sorter has 40 pockets (11 5/8"W x 2 5/8"H x 13 1/4"D). The shelves are fixed. The pockets are sized to accommodate commonly used 10" x 13" flat envelopes. The sorter is available in multiple heights, with or without an elevated riser. There are optional side dump rails and label holders. It has a durable steel construction, and is ready to assemble.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES13-1/4
    • HEIGHT INCHES33-1/4
    • COLOR FINISHPebble Gray
    • ASSEMBLYUnassembled
    • BRANDMayline®
    • CERTIFIED/APPROVEDIntertek Green Leaf VOC+
    • COLLECTIONMailflow-To-Go Systems
    • CONSTRUCTIONSteel
    • DESCRIPTION1-Tier Elevated Sorter
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBERSR6033RPG
    • NUMBER OF POCKETS25
    • POCKET DEPTH INCHES13-1/4
    • POCKET HEIGHT INCHES2-5/8
    • POCKET WIDTH INCHES11-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed