Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dutro 2041-PT-W/O Pillow Top Mattress Moving Truck without Divider 300 Lb. Cap.
See all 4 items in product family

Dutro 2041-PT-W/O Pillow Top Mattress Moving Truck without Divider 300 Lb. Cap.

Item #: WB984949

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $213.95
Product Information
Customer Review
Product Q&A
Accessories
MATTRESS MOVING TRUCK

The Perfect Solution to easily Move Mattresses!

A mattress can be a real chore to move, and it usually requires two people to accomplish the job. This truck is designed to easily transport wider "pillow type" mattresses without straining your back. The platform of the truck puts the load bearing responsibility on the truck instead of the driver. Unique lower handle offers the ability to use the mattress truck in the 2 wheel mode when maneuvering in tight places or down stairways. Truck rolls smoothly on two 4" swivel and two 5" rigid non-marking gray rubber casters. All-welded steel construction with a durable powder coat finish. Shipped assembled.

Product Specifications

    • LENGTH INCHES55
    • WIDTH INCHES29
    • HEIGHT INCHES44-1/2
    • CAPACITY LBS300
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDDutro
    • CONSTRUCTION12-gauge Powder Coated Steel
    • MANUFACTURERS PART NUMBER2041-PT-W/O
    • TYPEPillow Top Mattress Truck without Divider
    • USABLE CRADLE WIDTH INCHES27
    • WEIGHT LBS64
    • WHEEL DIAMETER INCHES4 & 5
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:60