Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Anti Fatigue (1,670)
Remove
Cushion Station Anti Fatigue Mat 24.5 x 38 Black
Remove

      Items
Cushion Station Anti Fatigue Mat 24.5 x 38 Black Cushion Station Anti Fatigue Mat 24.5 x 38 Black


Cushion Station Anti Fatigue Mat 24.5 x 38 Black
Cushion Station Anti Fatigue Mat Cushion Station Anti Fatigue Mat    
see additional photos
Email This Page Printer Friendly Version
Cushion Station Anti Fatigue Mat 24.5 x 38 Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB442758
Price: $34.75

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

CUSHION STATION™ ANTI FATIGUE MATS
Highly durable industrial mat provides an anti fatigue cushioned surface with anti-static and anti-microbial properties. Anti fatigue safety mat is made of dense closed cell Nitrile rubber cushioning that is grease and oil proof. Industrial mat is ideal for use in wet or dry areas and is welding safe for welding stations. Anti-microbial finish provides lifetime protection against odors and degradation. 7/16” thick rubber mat is easy to clean. Top surface offers a tread surface for slip resistance. Base features a grip surface to secure placement on floors. NFSI certified.

Product Specifications
LENGTH INCHES 38
WIDTH INCHES 24-1/2
COLOR FINISH Black
ASSEMBLY Assembled
BORDER COLOR Black
CONSTRUCTION Nitrile Rubber
SIZE Stock Size
SURFACE Textured
THICKNESS INCHES 7/16
TYPE Solid w/o Holes
WEIGHT LBS 8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Overhead Door Track Protector 48 Inch High

Overhead Door Track Protector 48 Inch High

From $42.00
select
Qty: Add to Cart
Warehouse Retractable Barrier Clamp Mount 24 Ft Belt

Warehouse Retractable Barrier Clamp Mount 24 Ft Belt

From $189.00
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 2000 Lb Capacity

Folding Wire Container 48x40x42-1/2 2000 Lb Capacity

From $175.95
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

From $17.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)