Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cushion Step Mat Black 30x240

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cushion Step Mat Black 30x240

Item #: WB905140

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $241.95 ea.
3+ $220.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CUSHION STEP
Extra fatigue relief for workers who stand all day. Ergonomically engineered for maximum comfort and safety. Ideal for packing and shipping rooms, assembly line, workbench, any dry location where employees must stand for extended periods. Resilient 5/16" diameter knobs give top surface extra flex and cushioning, allow cooling airflow beneath feet. Safety beveled edges help eliminate tripping. Molded in one piece of 3/8" thick solid black rubber for superior durability.
Stock Size

Product Specifications

    • LENGTH INCHES240
    • WIDTH INCHES30
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDNoTrax®
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER447S3020BL
    • MODEL905140
    • SURFACEKnobbed
    • THICKNESS INCHES3/8
    • WEIGHT LBS80
    • LENGTH RANGE INCHES145+
    • WIDTH RANGE INCHES24 to 35
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!