Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deep Freeze Rubber Antifatigue Mat 2' X 60' 3/8" Thick Black

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Deep Freeze Rubber Antifatigue Mat 2' X 60' 3/8" Thick Black

Item #: WB442367

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $963.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DEEP FREEZE RUBBER ANTI FATIGUE MATS
These Safety Anti Fatigue Mats Are Designed To Withstand Cold Temperatures As Low As -40°F.

Deep freeze mats are great for meat lockers, walk-ins, and freezer applications. Solid top surface has a raised knob design to provide traction and enhanced slip resistance. These 3/8” thick black rubber mats offer a low profile for easy cart access.

Product Specifications

    • LENGTH INCHES720
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDNoTrax
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER765R0260BL
    • MODEL442367
    • SIZEFull Roll 60 Ft.
    • SURFACERaised Knob Solid Top
    • THICKNESS INCHES3/8
    • WEIGHT LBS192
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:66