Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Happy Feet Grip Mat Red Border 3x5
See all 20 items in product family

Happy Feet Grip Mat Red Border 3x5

Item #: WBB218570

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $145.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Happy Feet™ Grip Mat - 3' x 5' - Red Border

This 34-1/4"W x 59"L, 1/2" thickness mat combines exceptional anti-fatigue performance for use on production lines. Anti-fatigue static dissipative mat surface and underside is made from Nitrile rubber. Center layer is a dense rubber cushion to resist heel damage. Low profile borders will not curl nor crack. Welding safe and grease proof. Certified slip-resistant. NFSI certified.

Product Specifications

    • LENGTH INCHES59
    • WIDTH INCHES34-1/4
    • COLOR FINISHBlack
    • BORDER COLORRed
    • BRANDAndersen Company
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER490010035
    • SIZEStock Size
    • SURFACEGrip
    • THICKNESS INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:62