Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Happy Feet Textured Mat Orange Border 3x5
See all 20 items in product family

Happy Feet Textured Mat Orange Border 3x5

Item #: WBB218606

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $147.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This mat has a tough static dissipative textured surface for dry or wet workstations. Earth Friendly, 100% Nitrile rubber contains 20% recycled Nitrile rubber. Dense rubber cushion construction encapsulated with solid nitrile rubber resists heel damage and protects cushion from exposure to oil, grease, chemicals, etc. Grippers on the back minimize movement. Welding safe, grease proof. Low profile borders will not curl or crack. All Happy Feet mats are certified slip resistant by the National Floor Safety Institute. Black finish with Orange border. 1/2" Thick. Approximately 60"L x 36"W overall.

Product Specifications

    • LENGTH INCHES59
    • WIDTH INCHES34-1/4
    • COLOR FINISHBlack
    • BORDER COLOROrange
    • BRANDAndersen Company
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER480030035
    • SIZEStock Size
    • SURFACETextured
    • THICKNESS INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:24