Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hog Heaven Confetti Mat 7/8" 3x12 Gray
See all 6 items in product family

Hog Heaven Confetti Mat 7/8" 3x12 Gray

Item #: WBB218711

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $254.95
Product Information
Customer Review
Product Q&A
Accessories
Static Dissipative Construction makes these mats ideal for industrial, commercial, retail, hospitality and healthcare applications. Welding safe. Earth-friendly 95% recycled post consumer rubber car tire top surface. Closed cell cushion backing provides long lasting comfort without breaking down. Beveled edges and curved corners create a safer transition from mat to floor. All Hog Heaven mats are certified slip resistant by the National Floor Safety Institute. Grey finish. 7/8" Thick. Approximately 144"L x 36"W overall.

Product Specifications

    • LENGTH INCHES142
    • WIDTH INCHES33
    • COLOR FINISHGray
    • BORDER COLORNone
    • BRANDAndersen Company
    • CONSTRUCTIONRubber/Vinyl
    • MANUFACTURERS PART NUMBER444120312
    • SIZEStock Size
    • SURFACETextured
    • THICKNESS INCHES7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:25