Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hog Heaven Fashion Mat 5/8" 2x3 Cocoa Brown
See all 60 items in product family

Hog Heaven Fashion Mat 5/8" 2x3 Cocoa Brown

Item #: WBB218597

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Accessories
Hog Heaven™ Fashion Mat - 2" x 3" - Cocoa Brown

This 5/8" thick, 24"W x 33"L mat has anti-static surface made from 100% solution-dyed polypropylene to prevent fading. Middle layer is Nitrile rubber and underside is closed-cell PVC/Nitrile cushions. Middle layer and underside are permanently molded together for long-lasting durability. Beveled border will not crack or curl. Certified slip-resistant. NFSI certified.

Product Specifications

    • LENGTH INCHES33
    • WIDTH INCHES24
    • COLOR FINISHCocoa Brown
    • BORDER COLORNone
    • BRANDAndersen Company
    • CONSTRUCTIONPolypropylene/Nitrile Rubber/Vinyl
    • MANUFACTURERS PART NUMBER441210023
    • SIZEStock Size
    • SURFACEDiamond
    • THICKNESS INCHES5/8
    • TYPEHog Heaven Fashion

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Not Impressed

Your review: I was not impressed by this mat. It was nowhere near as comfortable as the description led one to believe. It was not 2x3 either, it was smaller and when you add in the wide border it was much smaller. Due to the fact that you have to pay for shipping and returning I would choose another mat. *Global Management Comment: Customer was refunded $101.39 for this order and item 30218673*

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!