Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hog Heaven Fashion Mat 7/8" 3x5 Granite
See all 60 items in product family

Hog Heaven Fashion Mat 7/8" 3x5 Granite

Item #: WBB218671

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 116.95
Product Information
Customer Review
Product Q&A
Accessories
This Antistatic Mat is slip resistant with 100% solution-dyed polypropylene top surface which will not fade. Solution dyed fabric is molded to a solid Nitrile rubber surface for best durability. Closed cell cushion backing is molded to the Nitrile surface providing a comfortable long lasting mat with a greater border strength. Beveled border remains flexible for the life of the produce and will not crack or curl. Ideal uses include concierge desk, bellman stand, copier station, registration desk and shipping desk. All Hog Heaven mats are certified slip resistant by the National floor safety institute. Granite finish. 7/8" Thick. Approximately 60"L x 36"W overall.

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES33
    • COLOR FINISHGranite
    • BORDER COLORNone
    • BRANDAndersen Company
    • CONSTRUCTIONPolypropylene/Nitrile Rubber/Vinyl
    • MANUFACTURERS PART NUMBER442200035
    • SIZEStock Size
    • SURFACEDiamond
    • THICKNESS INCHES7/8
    • TYPEHog Heaven Fashion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed