Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hog Heaven Marble Top Mat 5/8" 3x12 Amber Maple
See all 32 items in product family

Hog Heaven Marble Top Mat 5/8" 3x12 Amber Maple

Item #: WBB218779

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $305.95
Product Information
Customer Review
Product Q&A
Accessories
Extra thick marbled rubber top ensures long life. Closed cell PVC/Nitrile cushion provides long lasting comfort. Attractive diamond patterned surface allows workers to pivot freely. Cushion is not glued on but is permanently molded to rubber top eliminating the possibility of delamination. Mat is antistatic. Amber Maple finish. 5/8" Thick. Approximately 144"L x 36"W overall.

Product Specifications

    • LENGTH INCHES142
    • WIDTH INCHES33
    • COLOR FINISHAmber Maple
    • BORDER COLORNone
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber/Vinyl
    • MANUFACTURERS PART NUMBER448130312
    • SIZEStock Size
    • SURFACEMarble
    • THICKNESS INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:25