Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pebble 5/8inch Thick Black Yellow Mat 4x30 Feet
See all 39 items in product family

Pebble 5/8inch Thick Black Yellow Mat 4x30 Feet

Item #: WB905135YB

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $278.95
Product Information
Customer Review
Product Q&A
Accessories
PEBBLE SURFACE MATTING
Ultra comfort at an affordable price! Resilient foam construction deflects energy helping to relieving leg and back fatigue. Slip-resistant non-directional textured surface allows easy sweeping. Edges are beveled for safety.
Full 30' roll

Product Specifications

    • LENGTH INCHES360
    • WIDTH INCHES48
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORYellow
    • BRANDNoTrax
    • CONSTRUCTIONVinyl/Rubber
    • MANUFACTURERS PART NUMBER409R0548BY
    • MODEL905135YB
    • SIZEFull Roll 30 Ft
    • SURFACETextured
    • THICKNESS INCHES5/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:64