Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Scrape Mat 3x5
See all 5 items in product family

Safety Scrape Mat 3x5

Item #: WBB218814

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.95
Product Information
Customer Review
Product Q&A
Accessories
Molded grip surface face cleats effectively scrape tough dirt and grime off shoes and provide an excellent anti-slip surface. Durable 100% Nitrile Rubber construction for oil and chemical resistance. This mat is Earth friendly with 20% recycled rubber content. Anti-Static UV Stable. All Safety Scrape mats are certified slip resistant by the National Floor Safety Institute. Recommended for use in Kitchens, locker room, restaurants, production areas, outside ship/employee entrances and grocery store produce areas. Black finish. 1/8" Thick. Approximately 60"L x 36"W overall.

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES34
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber
    • MANUFACTURERS PART NUMBER400000035
    • SIZEStock Size
    • SURFACEGrip
    • THICKNESS INCHES1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:27