Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Traction Hog II Mat without Holes 3x5
See all 2 items in product family

Traction Hog II Mat without Holes 3x5

Item #: WBB218809

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $119.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This mat is constructed of a slip-resistant surface with silicon carbide coating for maximum performance. Anti static, grease-proof Nitrile rubber. This mat is Earth Friendly with 20% recycled Nitrile Rubber. This low-profile border mat does not come with drain holes. Unique disk pattern on back of mat keeps mat in place. Diamond patterned top surface provides aggressive anti-slip properties, long lasting grit surface. Perfect for industrial, food service, wet and slippery manufacturing areas, walk in coolers and freezers, oily areas and any other areas that require a slip resistant surface. All Traction Hog mats are certified slip resistant by the National Floor Safety Institute. Black finish. 1/8" Thick. Approximately 60"L x 36"W overall.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORNone
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber
    • DESCRIPTIONWithout Holes
    • MANUFACTURERS PART NUMBER4418000035
    • SIZEStock Size
    • SURFACEGrit
    • THICKNESS INCHES1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:44