1/2" Thick Conductive Anti Static Mat 4'W x Custom Cut Length

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

1/2" Thick Conductive Anti Static Mat 4'W x Custom Cut Length

Item #: WB276581

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 53.95 per Foot length.
Qty length width Price
ft 4 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STATIC DISSIPATIVE & ANTIFATIGUE MAT This ergonomic mat helps drain static electricity before it discharges to sensitive components. Especially relevant to computer operations, telecommunications and conveyor stations. Slip resistant black vinyl textured surface is bonded to a anti-atigue Nitrile rubber composite sponge base for a highly effective combination. Contains a homogenous layer of carbon throughout that improves the static dissipative properties. Provides a superior surface to ground resistance of 1 x 107 to 5 x 108 ohms. All edges are safety beveled.

Cut Length up to 900"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES48
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDWearwell
    • CONSTRUCTIONVinyl/Nitrile Rubber
    • MANUFACTURERS PART NUMBER791.12x4CUTBK
    • MODEL276581
    • SURFACETextured
    • THICKNESS INCHES1/2
    • TYPECut Length/Min. 1Ft., Max. 75 Ft.
    • WEIGHT LBS1.5
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this product manufactured in an ISO registered facility?

Question Asked By: Jim , United States , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.255.164:24