1/4" Thick Diamond Plate Non-Conductive Anti Fatigue Matting 2'W x Custom Length

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

1/4" Thick Diamond Plate Non-Conductive Anti Fatigue Matting 2'W x Custom Length

Item #: WB207697

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 11.75 per Foot length.
Qty length width Price
ft 2 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DIAMOND NON-CONDUCTIVE SWITCHBOARD MAT
Electrical safety has a new design! New, non-conductive matting is for protection in high voltage areas. It is able to insulate workers against as much as 30,000 volts of electricity. The easy to clean, diamond plate vinyl surface is .25" thick, resistant to fire, ozone and many common chemicals. Conforms to ASTM D-178-01 Type II Class 2 specifications.
Cut Length up to 900"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDWearwell
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER701.14x2CUTBK
    • MODEL207697
    • SURFACEDiamond Plate
    • THICKNESS INCHES1/4
    • TYPECut Length/Min. 1Ft., Max. 75 Ft.
    • WEIGHT LBS1.7
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
174.129.187.112:24