Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® AnchorBar® Office Chair Mat for Carpet - 45"W x 53"L .110" Thick with Lip - Beveled

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Aleco® AnchorBar® Office Chair Mat for Carpet - 45"W x 53"L .110" Thick with Lip - Beveled

Item #: WBB770317

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
Aleco AnchorBar® Office Chair Mat with Lip, 45"W x 53"L, .110" Thick, Crystal Beveled Edge

Overall dimensions of 45" width and 53" long includes a 25" x 12" lip; intermediate thickness .110 of an inch; crystal (clear) edge, designed for use on carpet (including padding) up to 3/8" thick; The exclusive AnchorBar® cleat system replaces sharp pin cleats making it easier to handle the mat; Using a series of staggered, perpendicular bars, the cleat system "anchors" the mat as securely as traditional cleats yet is gentle on the carpet and fingers. Shipped rolled. All Aleco Office Chair Mats are proudly made in the USA.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAleco®
    • LENGTH INCHES53
    • WIDTH INCHES45
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBER128183
    • TYPELow Pile Carpet
    • THICKNESS INCHES0.110
    • SHAPERectangular With Lip
    • LIMITED WARRANTYLimited Lifetime
    • EDGEBeveled Edge
    • CERTIFIED/APPROVEDRecycle Code 3
    • SHIPSRolled
    • LIP WIDTH INCHES25
    • LIP LENGTH INCHES12
    • CONSTRUCTIONVinyl
    • CARPET THICKNESS3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!