Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® Office Chair Mat for Hard Floor -  45"W x 53"L, .110" Thick with Lip  - Straight Edge

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Aleco® Office Chair Mat for Hard Floor - 45"W x 53"L, .110" Thick with Lip - Straight Edge

Item #: WBB770320

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
Aleco Hard Floor Office Chair Mat with Lip, 45"W x 53"L, .110" Thick, Straight Edge

Overall dimensions of 45" width and 53" long includes a 25" x 12" lip; intermediate thickness .110 of an inch; straight edge, designed for use on hard floor surfaces only. Shipped rolled. All Aleco Office Chair Mats are proudly made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDAleco®
    • LENGTH INCHES53
    • WIDTH INCHES45
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBER132133
    • TYPEHard Floor
    • THICKNESS INCHES0.110
    • SHAPERectangular With Lip
    • LIMITED WARRANTYLimited Lifetime
    • EDGEStraight Edge
    • CERTIFIED/APPROVEDRecycle Code 3
    • SHIPSRolled
    • LIP WIDTH INCHES25
    • LIP LENGTH INCHES12
    • CONSTRUCTIONVinyl
    • CARPET THICKNESS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!