Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® Office Chair Mat for Carpet - 46" x 60" - Stainless Finish - Straight Edge

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Aleco® Office Chair Mat for Carpet - 46" x 60" - Stainless Finish - Straight Edge

Item #: WBB360134

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $84.95
Product Information
Customer Review
Product Q&A
Accessories
Brushed Stainless Laminate Office Chair Mat. Anchormat 46 x 60 Rectangle, Straight Edge

From ordinary to extraordinary. These Office Chair Mats are run with a laminated film that gives it the look of a brushed stainless steel.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES46
    • COLOR FINISHBrushed Stainless
    • BRANDAleco®
    • MANUFACTURERS PART NUMBER119346
    • TYPEMedium Pile Carpet
    • THICKNESS INCHES0.130
    • SHAPERectangular
    • LIMITED WARRANTYLifetime
    • EDGEStraight Edge
    • CARPET THICKENSS3/4
    • CONSTRUCTIONPVC
    • LIP WIDTH INCHES--
    • LIP LENGTH INCHES--
    • SHIPSFlat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!