Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Children Educational Rugs AMERICOLORS 12X12 Blue Bird
See all 338 items in product family

Children Educational Rugs AMERICOLORS 12X12 Blue Bird

Item #: WBB221344

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $479.95 Save up to 29%
Price: $339.95
Product Information
Customer Review
Product Q&A
Accessories
Americolors brilliant array of colors is an asset to any classroom. Custom sizes and shapes are available, call for details. The solid color rug is made of 100% nylon. The carpet meets or exceeds Class One fire ratings and CRI Indoor Air Quality Testing program Passed (Certification No. 14222878 Category IY). Backed by lifetime wear warranty and three Month Limited Warranty on serging. Blue Bird color. Allow a tolerance of +/- 5% on color degradation. 1" Thick. 144"L x 144"W.

Product Specifications

    • LENGTH INCHES144
    • WIDTH INCHES144
    • COLOR FINISHBlue Bird
    • BORDER COLORBlack
    • BRANDFlagship Carpets
    • CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERAS70-BB
    • SHAPERectangle
    • SIZEStock Size
    • SURFACESoft Smooth
    • STYLESolid Color
    • THICKNESS INCHES1
    • WEIGHT LBS30
    • LENGTH RANGE INCHES120 to 144
    • REFERENCE # AMER1212-BLUEBIRD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:24