Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Children Educational Rugs LINE UP 3X8
See all 52 items in product family

Children Educational Rugs LINE UP 3X8

Item #: WBB221404

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.95 Save up to 25%
Price: $150.95
Product Information
Customer Review
Product Q&A
Accessories
Have your kids lined up and ready to go faster with Line-Up! This design comes with three colorful 96"Lx13"W "strips" and two rolls of 300"L x6" W of Rug Gripper to secure rugs in place. . Each number block measures 13 inches square. The rug is made of 100% nylon. The carpet meets or exceeds Class One fire ratings and CRI Indoor Air Quality Testing program Passed (Certification No. 14222878 Category IY). Life wear warranty and three Month Limited Warranty on serging. Allow a tolerance of +/- 5% on color degradation. 1" Thick.

Product Specifications

    • LENGTH INCHES288
    • WIDTH INCHES13
    • COLOR FINISHMulti-Color
    • BORDER COLORBlack
    • BRANDFlagship Carpets
    • CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERFE124.01A
    • SHAPERectangle
    • SIZEStock Size
    • SURFACESoft Smooth
    • STYLELine Up
    • THICKNESS INCHES1
    • WEIGHT LBS11
    • REFERENCE # LINE
    • LENGTH RANGE INCHES145+

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:66