Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Children Educational Rugs MAPS THAT TEACH 11X8
See all 37 items in product family

Children Educational Rugs MAPS THAT TEACH 11X8

Item #: WBB221433

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.95 Save up to 25%
Price: $301.95
Product Information
Customer Review
Product Q&A
Accessories
Maps That Teach™ Educational Rug

This 96"W x 132"L Educational Rug is made of 100% nylon for long lasting durability. Bright primary colors show off five major continents, seven oceans and major rivers and mountains. Includes pictures of animals in their centralized locations. Meets Class One fire ratings. CRI indoor air quality certified. Microgard™ protection against bacteria, fungi, and yeast. Dust mite control for increased safety. Force 5™ & Stain Sheild™ provides protection against stains and bleach. Lifetime Wear Limited Warranty.

Product Specifications

    • LENGTH INCHES132
    • WIDTH INCHES96
    • COLOR FINISHMulti-Color
    • BORDER COLORBlack
    • BRANDFlagship Carpets
    • CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERFE122-44A
    • SHAPEOval
    • SIZEStock Size
    • SURFACESoft Smooth
    • STYLEMaps That Teach
    • THICKNESS INCHES1
    • WEIGHT LBS35
    • REFERENCE # MTT1108
    • LENGTH RANGE INCHES120 to 144

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:64