Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Children Educational (225)
Remove
Children Educational Rugs PLACES TO GO 12X9
Remove

      Items
Children Educational Rugs PLACES TO GO 12X9 Children Educational Rugs PLACES TO GO 12X9


Children Educational Rugs PLACES TO GO 12X9
Children Educational Rugs PLACES TO GO 12X9
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB221441
Price: $415.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

With Roads, buildings, traffic signals, a lake and much more, Places To Go can drive a child's imagination for miles. Not only a play rug, Places to Go is a learning rug that teaches about town life. Includes a teaching manual with learning games. The rug is made of 100% nylon. The carpet meets or exceeds Class One fire ratings and CRI Indoor Air Quality Testing program Passed (Certification No. 14222878 Category IY). Life wear warranty and three Month Limited Warranty on serging. Allow a tolerance of +/- 5% on color degradation. 1" Thick. 144"L x 108"W.

Product Specifications
LENGTH INCHES 144
WIDTH INCHES 100
COLOR FINISH Multi-Color
BORDER COLOR Black
CONSTRUCTION 100% Nylon
MANUFACTURERS PART NUMBER PTG1209
SHAPE Rectangle
SIZE Stock Size
SURFACE Soft Smooth
STYLE Place To Go Design
THICKNESS INCHES 1
WEIGHT LBS 45


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Game Pieces for Educational Rugs

Game Pieces for Educational Rugs

From $38.95
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
Mobile Bin Cart

Mobile Bin Cart

From $205.95
select
Qty: Add to Cart
Plastic Tubs - Set of 9 (Mixed Red & Blue)

Plastic Tubs - Set of 9 (Mixed Red & Blue)

From $87.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)