Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Children Educational Rugs SEA HUNT 6FT Round
See all 33 items in product family

Children Educational Rugs SEA HUNT 6FT Round

Item #: WBB221510

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.95 Save up to 25%
Price: $150.95
Product Information
Customer Review
Product Q&A
Accessories
Take a trip to the bottom of the sea has never been so exciting as Sea Hunt. With the alphabet hidden in the ocean, children will have fun learning while they search for letters. The rug is made of 100% nylon. The carpet meets or exceeds Class One fire ratings and CRI Indoor Air Quality Testing program Passed (Certification No. 14222878 Category IY). Life wear warranty and three Month Limited Warranty on serging. Allow a tolerance of +/- 5% on color degradation. 1" Thick. 72" Diameter Round.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES72
    • COLOR FINISHMulti-Color
    • BORDER COLORBlack
    • BRANDFlagship Carpets
    • CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERFE136-85A
    • SHAPERound
    • SIZEStock Size
    • SURFACESoft Smooth
    • STYLESea Hunt
    • THICKNESS INCHES1
    • WEIGHT LBS10
    • LENGTH RANGE INCHES72 to 95
    • REFERENCE # SH6RD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:21