Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Children Educational Rugs Spanish AMIGOS 3X6
See all 56 items in product family

Children Educational Rugs Spanish AMIGOS 3X6

Item #: WBB221443

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.95 Save up to 24%
Price: $98.95
Product Information
Customer Review
Product Q&A
Accessories
The original Bilingual Rug! Introduce Spanish to your learning center with this bilingual carpet. Amigos rug includes a teaching manual with leaning games. The rug is made of 100% nylon. The carpet meets or exceeds Class One fire ratings and CRI Indoor Air Quality Testing program Passed (Certification No. 14222878 Category IY). Life wear warranty and three Month Limited Warranty on serging. Allow a tolerance of +/- 5% on color degradation. 1" Thick. 72"L x 36"W.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • COLOR FINISHMulti-Color
    • BORDER COLORBlack
    • BRANDFlagship Carpets
    • CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERFE109-16A
    • SHAPERectangle
    • SIZEStock Size
    • SURFACESoft Smooth
    • STYLEAmigos
    • THICKNESS INCHES1
    • WEIGHT LBS8
    • LENGTH RANGE INCHES72 to 95
    • REFERENCE # AMI36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:24