Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Flex-Lok Antifatigue Drainage Mat 30"X72" 3 Sides Black
See all 26 items in product family

Diamond Flex-Lok Antifatigue Drainage Mat 30"X72" 3 Sides Black

Item #: WB442264BK

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $119.95
Product Information
Customer Review
Product Q&A
Accessories
1” THICK DIAMOND PLATE RECYCLED ANTI-FATIGUE DRAINAGE MATS
3-Sided Mat
These safety mats combine ergonomic comfort and support with a clean and safe drainage system. Anti fatigue safety mats are made with 100% recycled PVC that is chemical, oil and grease resistant. Multi-tiered footing design elevates mat off the floor to create air pockets that allow ergonomic support. Safety mats feature 7/8” diameter drainage holes that facilitates the removal of liquids and debris without clogging. Mat surface has a raised diamond tread pattern for slip resistance. Beveled edge borders help eliminate trip hazards for safety and feature a raised, inverted V-pattern for traction. ISO 14001 registered.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDNoTrax
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER620S3072BK
    • MODEL442264BK
    • SURFACEDiamond plate with 7/8" dia. holes
    • THICKNESS INCHES1
    • TYPERamps on 3-sides
    • WEIGHT LBS39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:62