Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drainage Mat Grease And Chemical Resistant

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Drainage Mat Grease And Chemical Resistant

Item #: WB207601YL

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $48.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SURE GRIP SAFETY DRAINAGE MATTING
Prevent mishaps caused by slippery and wet floor surfaces with these anti-slip, anti-fatigue work station matting options. The GRIP-STEP is specially treated with an extra abrasive surface for areas saturated with oils and other liquids. Ideal for plant, warehouse, assembly room or for around machinery. Constructed of durable 7/8" thick black grease and chemical resistant PVC vinyl and have 1/2" holes that permit liquid and debris to fall through, keeping surface dry and clean. 6" beveled 3-sided safety edge increases visibility and safety.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES30
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BORDER COLORYellow
    • BRANDNoTrax
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER522S3036BY
    • MODEL207601YL
    • SURFACESlotted/Grip
    • THICKNESS INCHES7/8
    • TYPECushion-Lok w/Grip Step
    • WEIGHT LBS20

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Drainage Mats

Your review: Mats look good and seem durable enough to be placed near the shower area.

Pros: Slip and slide resistant. Appears to be very durable.

Cons: None so far

Is this review helpful?

floor mats

Your review: This mat works perfect in a laboratory setting by a sink or water source where traction could become a hazard.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!