Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Entrance & Floor (2,712)
Remove
3M™ Nomad™ Heavy Traffic Backed Scraper Matting 8150, Gray, 3 ft x 20 ft
Remove

      Items
3M™ Nomad™ Heavy Traffic Backed Scraper Matting 8150, Gray, 3 ft x 20 ft 3M™ Nomad™ Heavy Traffic Backed Scraper Matting 8150, Gray, 3 ft x 20 ft


3M™ Nomad™ Heavy Traffic Backed Scraper Matting 8150, Gray, 3 ft x 20 ft
3M™ Nomad™ Heavy Traffic Backed Scraper Matting 8150, Gray, 3 ft x 20 ft
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB580997
Price: $815.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3M™ Nomad™ Heavy Traffic Backed Scraper Matting 8150, Gray, 3 ft x 20 ft

Entrance coiled vinyl scraper matting designed for heavy-traffic applications. The solid vinyl backing retains dirt and moisture. Grease- and oil-resistant.

Product Specifications
LENGTH INCHES 240
WIDTH INCHES 36
COLOR Slate
BRAND 3M
CONSTRUCTION Vinyl
DESCRIPTION Heavy Traffic Matting
PACKAGE QUANTITY 1/Case
SIZE 3 ft x 20 ft
STYLE 74969
TYPE 8150
WEIGHT LBS 64
SIZE TYPE 3 ft x 20 ft


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Aluminum Trash Container - Satin Clear 35 Gallon Capacity

Aluminum Trash Container - Satin Clear 35 Gallon Capacity

From $279.00
select
Qty: Add to Cart
Global® Floor Machine 1.5 HP 20" Deck Size

Global® Floor Machine 1.5 HP 20" Deck Size

From $589.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Purell® Touch Free Hand Sanitizer Dispenser

Purell® Touch Free Hand Sanitizer Dispenser

From $14.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)