Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Absorbent Ribbed Mat 24x36 Red/Black

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Absorbent Ribbed Mat 24x36 Red/Black

Item #: WB276870RD

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $14.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA ABSORBENT RIBBED MATTING
Conceals dirt and absorbs moisture in heavy traffic areas! Looks elegant, resists crushing and won't show traffic patterns. Tightly woven 24 oz. per sq. yd., 100% polypropylene fibers absorb 2 gals. of water per sq. yd. Easily cleaned and dries quickly. Low pile for easy door clearance. 5/16" thickness. Vinyl backing has 1" borders.
STOCK SIZE

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01032219020000300
    • MODEL276870RD
    • SURFACECarpet
    • THICKNESS INCHES5/16
    • TYPEStock Size
    • WEIGHT LBS5
    • REFERENCE # 01-032

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

absorbent ribbed mat (red)

Your review: I brought them (2) for my home kitchen they are wonderful and vacuum up like new couldn't be happier!!

Is this review helpful?

Very Happy With Your Product.

Your review: Your product showed up just in time for a snow storm and I really appreciated that.

Is this review helpful?

Ribbed Mat

Your review: Very good mats. Just what I was looking for

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:26