Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Absorbent Ribbed Mat 48 Inch Full 60 Foot Roll Red/Black

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Absorbent Ribbed Mat 48 Inch Full 60 Foot Roll Red/Black

Item #: WB276877RD

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 518.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA ABSORBENT RIBBED MATTING
Conceals dirt and absorbs moisture in heavy traffic areas! Looks elegant, resists crushing and won't show traffic patterns. Tightly woven 24 oz. per sq. yd., 100% polypropylene fibers absorb 2 gals. of water per sq. yd. Easily cleaned and dries quickly. Low pile for easy door clearance. 5/16" thickness. Vinyl backing has 1" borders.
FULL 60' ROLL

Product Specifications

    • LENGTH INCHES720
    • WIDTH INCHES48
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BORDER COLORBlack
    • BRANDApache Mills
    • CONSTRUCTIONVinyl/Plastic
    • MANUFACTURERS PART NUMBER01032219040006000
    • MODEL276877RD
    • SURFACECarpet
    • THICKNESS INCHES5/16
    • TYPEFull 60 Ft. Roll
    • WEIGHT LBS190
    • REFERENCE # 01-032
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed