Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bristol Ridge Scraper Carpet Mat - 4' x 20' - Cardinal
See all 60 items in product family

Bristol Ridge Scraper Carpet Mat - 4' x 20' - Cardinal

Item #: WBB237759

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $366.40 Save up to 45%
Price: $200.95
Product Information
Customer Review
Product Q&A
Accessories
This Light Weight Double Rib Scraper Carpet Mat features a lighter-weight double rib high/low design - best scraper mat on the market. Solution dyed to prevent fading. Vinyl backing helps reduce mat movement. Low profile to perform in narrow clearance doorways. Cardinal finish. 3/8" thickness. 240"L x 48"W overall.

Product Specifications

    • LENGTH INCHES240
    • WIDTH INCHES48
    • COLOR FINISHCardinal
    • BORDER COLORBlack
    • BRANDNoTrax
    • CONSTRUCTIONPolypropylene/Vinyl
    • MANUFACTURERS PART NUMBERT39S0420RB
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACERibbed
    • THICKNESS INCHES3/8
    • WEIGHT LBS58

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:21