Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clean Stride Mat Rubber Frame w/Carpet Dark Brown 36-1/2"x92-1/2"
See all 10 items in product family

Clean Stride Mat Rubber Frame w/Carpet Dark Brown 36-1/2"x92-1/2"

Item #: WBB218618

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $113.95
Product Information
Customer Review
Product Q&A
Accessories
As foot traffic passes over the mat the Water Hog surface scrapes larger particles while the adhesive insert captures smaller dust and dirt. With two footsteps on clean stride adhesive insert, over 90% of the dirt particles are removed. Clean Stride mats provide highly effective dirt and dust removal methods for factories, computer rooms, warehouses, school gymnasiums, healthcare facilities and more. The Clean Stride adhesive insert is comprised of 60 layers of adhesive coated film. (Sold Separately) Each layer will perform many times before it must be peeled away. Each layer is numbered to ensure one sheet at a time removal and to indicate the number of layers remaining. Green friendly rubber backing has 15% recycled rubber content. Black finish with Black border. Approximately 32"L x 26-1/2"W overall.

Product Specifications

    • LENGTH INCHES92-1/2
    • WIDTH INCHES36-1/2
    • COLOR FINISHDark Brown
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONFabric/Rubber
    • DESCRIPTIONCarpet with Frame
    • MANUFACTURERS PART NUMBER411523692
    • SIZEStock Size
    • SURFACETextured
    • THICKNESS INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:68